Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Crimp cable lug, pin shape polyamide insulated
Crimp cable lug, pin shape polyamide insulated - 1
Crimp cable lug, pin shape polyamide insulated - 2
Crimp cable lug, pin shape polyamide insulated - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Crimp cable lug, pin shape polyamide insulated

See product details

Available in 6 versions
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
Expanded insulating sleeve


Harmonised conductors with stronger cable core insulation can be processed without a problem.



"Easy Entry" insertion


Easy, fast and safe insertion of the conductor



High-quality polyamide


Suitable for use in situations involving changing loads and temperature fluctuations

Notice

The fitter must check the inserted cable (by trying to pull it out if necessary).

Pin shape in accordance with DIN 46231